Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Female thread sleeve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel

Female thread

Length

Min./max. required screw-in depth

Suitable for sieve sleeve

Code

Package / Quantity

Price (AMD)

6 mm

50 mm

6-18 mm

Plastic 12 x 50

x 0

Code: 090346 06

Product information

Catalogue page as PDF 1

Tecnical Description

  • Female thread 6 mm
  • Length 50 mm
  • Min./max. required screw-in depth 6-18 mm
  • Suitable for sieve sleeve Plastic 12 x 50
  • Material Steel

12 mm

80 mm

12-25 mm

Plastic 20 x 85

x 0

Code: 090346 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Female thread 12 mm
  • Length 80 mm
  • Min./max. required screw-in depth 12-25 mm
  • Suitable for sieve sleeve Plastic 20 x 85
  • Material Steel

10 mm

80 mm

10-22 mm

Plastic 20 x 85

x 0

Code: 090346 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Female thread 10 mm
  • Length 80 mm
  • Min./max. required screw-in depth 10-22 mm
  • Suitable for sieve sleeve Plastic 20 x 85
  • Material Steel

Related products

LAST VIEWED

Added to cart