Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
3/4 IN TORQUE WRENCH
+374(0) 60 708807
Tecnical Description
Min./max. torque measuring range
Min./max. torque measuring range (inches)
Head diameter
Length
Code
Package / Quantity
Price (AMD)
Accuracy of ± 3 % to the set value, in accordance with DIN EN ISO 6789:2003
Notice
Art. no. 0714 71 25: Total length 1750 mm including 500 mm extension
Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and be adjusted if necessary. We recommend annual calibration by our Master Service.
Related products