Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor R10

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 10 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Anchoring depth (h v): 50 mm
  • Drill hole depth (t): 60 mm

Anchor length (l)

Max. attachment height (d a)

Anchor diameter

Anchoring depth (h v)

Code

Package / Quantity

Price (AMD)

200 mm

150 mm

10 mm

50 mm

x 0

Code: 0912510200

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 200 mm
  • Max. attachment height (d a) 150 mm
  • Anchor diameter 10 mm
  • Anchoring depth (h v) 50 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (t) 60 mm

240 mm

190 mm

10 mm

50 mm

x 0

Code: 0912510240

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 240 mm
  • Max. attachment height (d a) 190 mm
  • Anchor diameter 10 mm
  • Anchoring depth (h v) 50 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (t) 60 mm
Specification
  • Push-through installation
  • Immediate load-bearing capacity u2013 no waiting
  • Compatible anchor sleeve and screw
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Anchorage via friction locking between anchor sleeve and anchoring base

Related products

LAST VIEWED

Added to cart