Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tool bag Compact

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 230 mm
  • Product weight (per item): 1206 g
  • Width x depth x height (external dimension): 230 x 160 x 250 mm
  • Height: 250 mm
  • Material: Cowhide leather

Width x depth x height (external dimension)

Width

Height

Product weight (per item)

Code

Package / Quantity

Price (AMD)

230 x 160 x 250 mm

230 mm

250 mm

1206 g

x 0

Code: 071593 680

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Height 250 mm
  • Product weight (per item) 1206 g
  • Material Cowhide leather
  • Width 230 mm
  • Width x depth x height (external dimension) 230 x 160 x 250 mm
  • Black cowhide leather
  • Leather flap with snap-in lock

Related products

LAST VIEWED

Added to cart