Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screw anchor WG-FIX, raised countersunk head

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Head type: Countersunk head
  • Anchor length (l): 45 mm
  • Drill hole depth (h 1): 35 mm
  • Nominal drill-bit diameter (d 0): 4 mm
  • Through-hole in the component to be connected (d f): 6.5 mm
  • Anchor diameter: 6.3 mm
  • Internal drive: AW20
  • Max. attachment height (d a): 16 mm

Max. attachment height (d a)

Anchor length (l)

Material

Surface

Code

Package / Quantity

Price (AMD)

16 mm

45 mm

Steel

Galvanised

x 0

Code: 0189306345

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. attachment height (d a) 16 mm
  • Anchor length (l) 45 mm
  • Material Steel
  • Surface Galvanised
  • Nominal drill-bit diameter (d 0) 4 mm
  • Drill hole depth (h 1) 35 mm
  • Through-hole in the component to be connected (d f) 6.5 mm
  • Anchor diameter 6.3 mm
  • Internal drive AW20
  • Head type Countersunk head
Specification
  • Quick, easy installation
  • AW drive for longer bit service life, improved power transmission and no ejection forces.
  • Raised countersunk head version for neat, easy countersinking
  • HiLo thread for elevated over-torque
  • High thread pitch allows fast screw insertion.
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Related products

LAST VIEWED

Added to cart