Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Multi-purpose metal anchor W-MG

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (l)

Nominal drill-bit diameter in PB 4 (d 0)

Nominal drill-bit diameter in perforated brick (d 0)

Code

Package / Quantity

Price (AMD)

5 mm

30.5 mm

3 mm

6 mm

x 0

Code: 0905305

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 5 mm
  • Anchor length (l) 30.5 mm
  • Nominal drill-bit diameter in PB 4 (d 0) 3 mm
  • Nominal drill-bit diameter in perforated brick (d 0) 6 mm

6 mm

32 mm

3.5 mm

8 mm

x 0

Code: 0905306

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 32 mm
  • Nominal drill-bit diameter in PB 4 (d 0) 3.5 mm
  • Nominal drill-bit diameter in perforated brick (d 0) 8 mm

8 mm

38 mm

6 mm

10 mm

x 0

Code: 0905308

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 38 mm
  • Nominal drill-bit diameter in PB 4 (d 0) 6 mm
  • Nominal drill-bit diameter in perforated brick (d 0) 10 mm

8 mm

60 mm

6 mm

10 mm

x 0

Code: 090530860

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 60 mm
  • Nominal drill-bit diameter in PB 4 (d 0) 6 mm
  • Nominal drill-bit diameter in perforated brick (d 0) 10 mm

10 mm

60 mm

8 mm

14 mm

x 0

Code: 0905310

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 60 mm
  • Nominal drill-bit diameter in PB 4 (d 0) 8 mm
  • Nominal drill-bit diameter in perforated brick (d 0) 14 mm
Specification
  • Can be used in various surfaces: Aerated concrete class AC2/AC4, perforated brick, pumice, lightweight concrete
  • The anchor is knocked into class AC2 aerated concrete until flush without pre-drilling
  • Easy installation
  • For use in cotter-pin installation
  • The W-MG 8 metal anchor used in conjunction with the M8 stud screw meets the requirements of the German technical guidelines for gas installations (TRGI). Item 3.3.7.2 of these guidelines stipulates the requirements for laying the inner pipes: "Pipe attachments must be fire resistant. The supporting parts of pipe attachments must be made of non-flammable materials."
  • Wood and particle board screws can be used
  • Galvanised steel

Related products

LAST VIEWED

Added to cart