0
Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Circlip for shaft, regular design, shape A
+374(0) 60 708807
Tecnical Description
Suitable for shafts
Suitable for groove diameter
Internal diameter
Eye width
Code
Package / Quantity
Price (AMD)
230 mm
224 mm
218 mm
14.2 mm
0438230
Code: 0438230
Catalogue page as PDF 1
24 mm
22.9 mm
22.2 mm
4.4 mm
043824
Code: 043824
235 mm
229 mm
223 mm
04382355
Code: 04382355
240 mm
234 mm
228 mm
0438240
Code: 0438240
245 mm
239 mm
233 mm
0438245
Code: 0438245
25 mm
23.9 mm
23.2 mm
043825
Code: 043825
250 mm
244 mm
238 mm
0438250
Code: 0438250
255 mm
247 mm
16.2 mm
0438255
Code: 0438255
26 mm
24.9 mm
24.2 mm
4.5 mm
043826
Code: 043826
260 mm
252 mm
0438260
Code: 0438260
265 mm
257 mm
0438265
Code: 0438265
27 mm
25.6 mm
4.6 mm
043827
Code: 043827
28 mm
26.6 mm
25.9 mm
4.7 mm
043828
Code: 043828
280 mm
272 mm
0438280
Code: 0438280
29 mm
27.6 mm
26.9 mm
4.8 mm
043829
Code: 043829
290 mm
282 mm
275 mm
0438290
Code: 0438290
30 mm
28.6 mm
27.9 mm
5 mm
043830
Code: 043830
300 mm
292 mm
285 mm
0438300
Code: 0438300
55 mm
52 mm
50.8 mm
7.2 mm
043855
Code: 043855
45 mm
42.5 mm
41.5 mm
6.7 mm
043845
Code: 043845
70 mm
67 mm
65.5 mm
8.1 mm
043870
Code: 043870
60 mm
57 mm
55.8 mm
7.4 mm
043860
Code: 043860
80 mm
76.5 mm
74.5 mm
8.6 mm
043880
Code: 043880
11 mm
10.5 mm
10.2 mm
3.3 mm
043811
Code: 043811
128 mm
124 mm
120 mm
11.4 mm
0438128
Code: 0438128
135 mm
138 mm
12.1 mm
0438142
Code: 0438142
140 mm
136 mm
133 mm
12 mm
0438140
Code: 0438140
145 mm
141 mm
12.2 mm
0438145
Code: 0438145
180 mm
175 mm
170.4 mm
0438180
Code: 0438180
200 mm
195 mm
190.5 mm
0438200
Code: 0438200
193 mm
199 mm
0438205
Code: 0438205
213 mm
219 mm
0438225
Code: 0438225
295 mm
287 mm
0438295
Code: 0438295
35 mm
33 mm
32.2 mm
5.6 mm
043835
Code: 043835
370 mm
360 mm
353 mm
20.2 mm
0438370
Code: 0438370
420 mm
408 mm
400 mm
0438420
Code: 0438420
2.5 mm
04385
Code: 04385
54 mm
52.8 mm
7.3 mm
043857
Code: 043857
58 mm
53.8 mm
043858
Code: 043858
63 mm
58.8 mm
7.6 mm
043863
Code: 043863
75 mm
72 mm
70.5 mm
8.4 mm
043875
Code: 043875
82 mm
78.5 mm
8.7 mm
043882
Code: 043882
50 mm
47 mm
45.8 mm
6.9 mm
043850
Code: 043850
148 mm
144 mm
12.3 mm
0438148
Code: 0438148
215 mm
209 mm
203 mm
0438215
Code: 0438215
350 mm
343 mm
0438360
Code: 0438360
340 mm
330 mm
323 mm
0438340
Code: 0438340
315 mm
305 mm
298 mm
0438315
Code: 0438315
34 mm
32.3 mm
31.5 mm
5.4 mm
043834
Code: 043834
390 mm
383 mm
0438400
Code: 0438400
125 mm
11.7 mm
0438132
Code: 0438132
3 mm
2.8 mm
2.7 mm
1.9 mm
04383
Code: 04383
310 mm
293 mm
0438310
Code: 0438310
288 mm
0438305
Code: 0438305
31 mm
29.3 mm
043831
Code: 043831
32 mm
30.3 mm
29.6 mm
5.2 mm
043832
Code: 043832
320 mm
303 mm
0438320
Code: 0438320
31.3 mm
30.5 mm
5.3 mm
043833
Code: 043833
313 mm
0438330
Code: 0438330
0438350
Code: 0438350
36 mm
33.2 mm
043836
Code: 043836
37 mm
34.2 mm
5.7 mm
043837
Code: 043837
38 mm
35.2 mm
5.8 mm
043838
Code: 043838
380 mm
363 mm
0438380
Code: 0438380
39 mm
5.9 mm
043839
Code: 043839
0438390
Code: 0438390
4 mm
3.8 mm
3.7 mm
2.2 mm
04384
Code: 04384
40 mm
37.5 mm
36.5 mm
6 mm
043840
Code: 043840
41 mm
38.5 mm
6.2 mm
043841
Code: 043841
42 mm
39.5 mm
6.5 mm
043842
Code: 043842
410 mm
398 mm
0438410
Code: 0438410
44 mm
40.5 mm
6.6 mm
043844
Code: 043844
430 mm
418 mm
0438430
Code: 0438430
450 mm
26.2 mm
0438450
Code: 0438450
440 mm
428 mm
0438440
Code: 0438440
46 mm
43.5 mm
6.8 mm
043846
Code: 043846
460 mm
448 mm
0438460
Code: 0438460
44.5 mm
043847
Code: 043847
48 mm
45.5 mm
043848
Code: 043848
480 mm
468 mm
0438480
Code: 0438480
490 mm
478 mm
470 mm
0438490
Code: 0438490
500 mm
488 mm
0438500
Code: 0438500
49 mm
47.8 mm
7 mm
043852
Code: 043852
51 mm
49.8 mm
7.1 mm
043854
Code: 043854
56 mm
53 mm
51.8 mm
043856
Code: 043856
04386
Code: 04386
62 mm
59 mm
57.8 mm
7.5 mm
043862
Code: 043862
65 mm
60.8 mm
7.8 mm
043865
Code: 043865
64 mm
62.5 mm
7.9 mm
043867
Code: 043867
68 mm
63.5 mm
8 mm
043868
Code: 043868
3.1 mm
04387
Code: 04387
69 mm
67.5 mm
8.2 mm
043872
Code: 043872
77 mm
74 mm
72.5 mm
8.5 mm
043877
Code: 043877
78 mm
73.5 mm
043878
Code: 043878
3.2 mm
04388
Code: 04388
85 mm
81.5 mm
79.5 mm
043885
Code: 043885
87 mm
83.5 mm
8.8 mm
043887
Code: 043887
88 mm
84.5 mm
82.5 mm
043888
Code: 043888
9 mm
04389
Code: 04389
90 mm
86.5 mm
043890
Code: 043890
95 mm
91.5 mm
89.5 mm
9.4 mm
043895
Code: 043895
92 mm
88.5 mm
043892
Code: 043892
98 mm
94.5 mm
043898
Code: 043898
97 mm
93.5 mm
043897
Code: 043897
10 mm
9.6 mm
9.3 mm
043810
Code: 043810
100 mm
96.5 mm
0438100
Code: 0438100
102 mm
0438102
Code: 0438102
105 mm
101 mm
9.9 mm
0438105
Code: 0438105
108 mm
104 mm
0438108
Code: 0438108
110 mm
106 mm
103 mm
10.1 mm
0438110
Code: 0438110
115 mm
111 mm
10.6 mm
0438115
Code: 0438115
118 mm
114 mm
10.8 mm
0438118
Code: 0438118
11.5 mm
043812
Code: 043812
116 mm
113 mm
0438120
Code: 0438120
122 mm
11.2 mm
0438122
Code: 0438122
127 mm
123 mm
0438127
Code: 0438127
121 mm
0438125
Code: 0438125
130 mm
126 mm
11.6 mm
0438130
Code: 0438130
13 mm
12.4 mm
11.9 mm
3.4 mm
043813
Code: 043813
137 mm
0438137
Code: 0438137
131 mm
11.8 mm
0438135
Code: 0438135
134 mm
0438138
Code: 0438138
14 mm
13.4 mm
12.9 mm
3.5 mm
043814
Code: 043814
15 mm
14.3 mm
13.8 mm
3.6 mm
043815
Code: 043815
147 mm
143 mm
0438147
Code: 0438147
155 mm
150 mm
146 mm
0438155
Code: 0438155
142 mm
0438150
Code: 0438150
16 mm
15.2 mm
14.7 mm
043816
Code: 043816
160 mm
151 mm
13.3 mm
0438160
Code: 0438160
165 mm
155.5 mm
13.5 mm
0438165
Code: 0438165
17 mm
15.7 mm
043817
Code: 043817
170 mm
160.5 mm
0438170
Code: 0438170
18 mm
16.5 mm
3.9 mm
043818
Code: 043818
165.5 mm
0438175
Code: 0438175
185 mm
175.5 mm
0438185
Code: 0438185
19 mm
17.5 mm
043819
Code: 043819
190 mm
180.5 mm
0438190
Code: 0438190
185.5 mm
0438195
Code: 0438195
20 mm
18.5 mm
043820
Code: 043820
21 mm
19.5 mm
4.1 mm
043821
Code: 043821
210 mm
204 mm
198 mm
0438210
Code: 0438210
22 mm
20.5 mm
4.2 mm
043822
Code: 043822
220 mm
214 mm
208 mm
0438220
Code: 0438220
23 mm
21.5 mm
4.3 mm
043823
Code: 043823
Related products
LAST VIEWED