Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lock washer with right-angle cross-section, shape B

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • RoHS-compliant: Yes
  • Material: Stainless steel A4
  • Form: B
  • Norms: DIN 127

Suitable for screw thread

Internal diameter

Outer diameter

Height

Code

Package / Quantity

Price (AMD)

M10

10.2 mm

18.1 mm

4.4 mm

x 100

Code: 044510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Internal diameter 10.2 mm
  • Outer diameter 18.1 mm
  • Height 4.4 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M14

14.2 mm

24.1 mm

6 mm

x 500

Code: 044514

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Internal diameter 14.2 mm
  • Outer diameter 24.1 mm
  • Height 6 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M16

16.2 mm

27.4 mm

7 mm

x 100

Code: 044516

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Internal diameter 16.2 mm
  • Outer diameter 27.4 mm
  • Height 7 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M18

18.2 mm

29.4 mm

7 mm

x 200

Code: 044518

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Internal diameter 18.2 mm
  • Outer diameter 29.4 mm
  • Height 7 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M20

20.2 mm

33.6 mm

8 mm

x 100

Code: 044520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Internal diameter 20.2 mm
  • Outer diameter 33.6 mm
  • Height 8 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M2

2.1 mm

2.100 mm

1 mm

x 1000

Code: 04452

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2
  • Internal diameter 2.1 mm
  • Outer diameter 2.100 mm
  • Height 1 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M3

3.1 mm

6.2 mm

1.6 mm

x 100

Code: 04453

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Internal diameter 3.1 mm
  • Outer diameter 6.2 mm
  • Height 1.6 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M36

36.5 mm

58.2 mm

12 mm

x 50

Code: 044536

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M36
  • Internal diameter 36.5 mm
  • Outer diameter 58.2 mm
  • Height 12 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M39

39.5 mm

61.2 mm

12 mm

x 25

Code: 044539

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M39
  • Internal diameter 39.5 mm
  • Outer diameter 61.2 mm
  • Height 12 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

M4

4.1 mm

7.6 mm

1.8 mm

x 100

Code: 04454

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M4
  • Internal diameter 4.1 mm
  • Outer diameter 7.6 mm
  • Height 1.8 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 04455

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M5
  • Internal diameter 5.1 mm
  • Outer diameter 9.2 mm
  • Height 2.4 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 04456

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Internal diameter 6.1 mm
  • Outer diameter 11.8 mm
  • Height 3.2 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 04458

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M8
  • Internal diameter 8.1 mm
  • Outer diameter 14.8 mm
  • Height 4 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044512

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Internal diameter 12.2 mm
  • Outer diameter 21.1 mm
  • Height 5 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044522

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M22
  • Internal diameter 22.5 mm
  • Outer diameter 35.9 mm
  • Height 8 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044524

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M24
  • Internal diameter 24.5 mm
  • Outer diameter 40 mm
  • Height 10 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044527

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M27
  • Internal diameter 27.5 mm
  • Outer diameter 43 mm
  • Height 10 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M30
  • Internal diameter 30.5 mm
  • Outer diameter 48.2 mm
  • Height 12 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044525

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.5
  • Internal diameter 2.6 mm
  • Outer diameter 5.1 mm
  • Height 1.2 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127

Code: 044535

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3.5
  • Internal diameter 3.6 mm
  • Outer diameter 6.7 mm
  • Height 1.6 mm
  • Material Stainless steel A4
  • Surface Bare
  • RoHS-compliant Yes
  • Form B
  • Norms DIN 127
Specification

Only suitable for screws of strength class 5.8. You must use detent-edged washers for higher strength classes!

Related products

LAST VIEWED

Added to cart