Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Windscreen cleaner Screenwash Plus CLNR-WSCRN-FROSTPROT-PLUS-1000ML

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Chemical basis: Water and ethanol
  • Contents: 1 l
  • Weight of content: 910 g
  • Container: Plastic bottle

Chemical basis

Contents

Weight of content

Container

Code

Package / Quantity

Price (AMD)

Water and ethanol

1 l

910 g

Plastic bottle

x 1

Code: 0892332840-1

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 910 g
  • Container Plastic bottle
  • Contents 1 l
  • Chemical basis Water and ethanol

With anti-freeze for windscreen washer systems

Improved frost protection

Reliably and effectively prevents windscreen and headlamp washer units from freezing

Excellent, improved cleaning performance

Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt

Gentle on materials

  • Does not attack polycarbonate glass
  • Gentle on paint and rubber

Suitable for fan nozzle

Suitable for all vehicle types

Easy-to-clean effect

  • The even and thin wetting of the window enables it to be cleaned easily.
  • Lasting cleaning effect, as dirt cannot adhere as quickly after use

Notice

Note on suitability for fan nozzles:

Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart