Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lever riveter HNG 28

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Product weight (per item) : 5621 g
  • Included in delivery: Sheet metal case, universal key

Product weight (per item)

Included in delivery

Code

Package / Quantity

Price (AMD)

5621 g

Sheet metal case, universal key

x 1

Code: 0949800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Included in delivery Sheet metal case, universal key
  • Product weight (per item) 5621 g

Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm

Easy and quick recognition of the right nozzle

The nozzles are equipped with a colour control system.

Simple stroke adjustment

The stroke can be adjusted by turning the nozzle mount.

Comfortable and clean working

  • The ergonomic design of the hand lever allows you to work with little effort.
  • The supplied nozzles are integrated in the foam insert, and are easy to install with the installation key supplied.
  • The pin collecting container ensures a clean workplace.

Related products

LAST VIEWED

Added to cart