Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

SPECIAL EDITION 8.8 system workshop trolley with plastic worktop

Log in to see price

+374(0) 60 708807

Tecnical Description

Colour

Width x depth x height (external dimension)

Code

Package / Quantity

Price (AMD)

Anthracite grey RAL 7016, Jet black RAL 9005

867 x 560 x 998 mm

x 0

Code: 5584312072

Tecnical Description

  • Colour Anthracite grey RAL 7016, Jet black RAL 9005
  • Width x depth x height (external dimension) 867 x 560 x 998 mm

Anthracite grey RAL 7016, Jet black RAL 9005

867 x 560 x 998 mm

x 0

Code: 5584312074

Tecnical Description

  • Width x depth x height (external dimension) 867 x 560 x 998 mm
  • Colour Anthracite grey RAL 7016, Jet black RAL 9005

Spacious and heavy-duty workshop trolley as a reliable partner for day-to-day work

Extremely large and spacious workshop trolley

  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world
  • Large storage space
  • Individually customisable using the name plate
  • Robust steel construction for maximum durability
  • Ergonomic handle and high-quality castors make it easy to move and ensure stability
  • The high-quality powder coating results in a homogeneous and elegant surface

Two-stage locking concept

  • Central locking mechanism with cylinder lock
  • Tried-and-tested one-handed unlocking at the side and drawer restraint system prevent drawers from accidentally opening while in motion

Robust work surface with ABS top

  • With storage compartments in the system grid dimensions, for equipping with Würth system boxes

Drawers

  • Large usable drawer space
  • High drawer load capacity of 30 kg
  • Internal dimensions in system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.
  • Ball-bearing-mounted full-extension drawers

Related products

LAST VIEWED

Added to cart