Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Slotted countersunk head screw

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Head type: Countersunk head
  • Drive type: Slot
  • Thread format: Standard metric thread
  • ROHS-compliant: Yes
  • Thread type: Metric thread
  • Product class: A
  • Norms: DIN 963
  • Screwing-property class: 4.8
  • Internal drive: SL

Thread type x nominal diameter

Length

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

M10

100 mm

18 mm

5 mm

x 50

Code: 003910 100

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 100 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

16 mm

18 mm

5 mm

x 100

Code: 003910 16

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 16 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

18 mm

18 mm

5 mm

x 200

Code: 003910 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 18 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

22 mm

18 mm

5 mm

x 200

Code: 003910 22

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 22 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

25 mm

18 mm

5 mm

x

Code: 003910 25

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 25 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

28 mm

18 mm

5 mm

x 200

Code: 003910 28

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 28 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

45 mm

18 mm

5 mm

x 100

Code: 003910 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 45 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

50 mm

18 mm

5 mm

x 50

Code: 003910 50

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 50 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

55 mm

18 mm

5 mm

x 100

Code: 003910 55

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 55 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

M10

65 mm

18 mm

5 mm

x 100

Code: 003910 65

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 65 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003910 60

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 60 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003910 70

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 70 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003910 80

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 80 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003910 85

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 85 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003910 90

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 90 mm
  • Head diameter 18 mm
  • Head height 5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 85

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 85 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003912 65

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 65 mm
  • Head diameter 22 mm
  • Head height 6 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003912 60

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 60 mm
  • Head diameter 22 mm
  • Head height 6 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003912 75

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 75 mm
  • Head diameter 22 mm
  • Head height 6 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003912 70

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 70 mm
  • Head diameter 22 mm
  • Head height 6 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003912 80

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M12
  • Length 80 mm
  • Head diameter 22 mm
  • Head height 6 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 100

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 100 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 25

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 25 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 35

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 35 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 30

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 30 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 4

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M1,6
  • Length 4 mm
  • Head diameter 3 mm
  • Head height 0.96 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 45 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 55

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 55 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 50

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 50 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 60

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 60 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 70

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 70 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 8

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M1,6
  • Length 8 mm
  • Head diameter 3 mm
  • Head height 0.96 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003916 90

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M16
  • Length 90 mm
  • Head diameter 29 mm
  • Head height 8 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 10

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 10 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 12

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 12 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 16

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 16 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 14 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 18 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 25

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 25 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00392 8

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2
  • Length 8 mm
  • Head diameter 3.8 mm
  • Head height 1.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 10

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 10 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 14 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 12

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 12 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 16

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 16 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 18 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 22

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 22 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 20 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 30

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 30 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 4

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 4 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 5

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 5 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 6

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 6 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003925 8

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M2,5
  • Length 8 mm
  • Head diameter 4.7 mm
  • Head height 1.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 14 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 18

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 18 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 20 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 22

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 22 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 30

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 30 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 35

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 35 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 4

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 4 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 40

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 40 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 5

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 5 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 45 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 50

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 50 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00393 55

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3
  • Length 55 mm
  • Head diameter 5.6 mm
  • Head height 1.65 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 10

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 10 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 12

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 12 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 14 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 16

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 16 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 18 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 20 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 30

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 30 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 35

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 35 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 45 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 40

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 40 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 003935 5

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M3,5
  • Length 5 mm
  • Head diameter 6.5 mm
  • Head height 1.93 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 14 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 18 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 20 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 22

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 22 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 25

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 25 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 28

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 28 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 30

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 30 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 32

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 32 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 35

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 35 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 45 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 40

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 40 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 5

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 5 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 55

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 55 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 6

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 6 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 60

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 60 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 65

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 65 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 75

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 75 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 70

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 70 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 8

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 8 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 80

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 80 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00394 90

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M4
  • Length 90 mm
  • Head diameter 7.5 mm
  • Head height 2.2 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 10

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 10 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 14

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 14 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 100

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 100 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 18

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 18 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 16

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 16 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 20 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 25

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 25 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 28

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 28 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 30

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 30 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 35

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 35 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A

Code: 00395 40

Tecnical Description

  • Thread type x nominal diameter M5
  • Length 40 mm
  • Head diameter 9.2 mm
  • Head height 2.5 mm
  • Norms DIN 963
  • Material Steel
  • Screwing-property class 4.8
  • Surface Galvanised
  • ROHS-compliant Yes
  • Head type Countersunk head
  • Drive type Slot
  • Internal drive SL
  • Thread type Metric thread
  • Thread format Standard metric thread
  • Product class A
Specification

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal u00d8 M10 removed).

Related products

LAST VIEWED

Added to cart