Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Crimp cable lug, push connector including blade connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min./max. temperature conditions: -10 to 75 °C
  • Insulating material: PVC
  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 75 °C
  • Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm

Min./max. wire cross section

Min. wire cross section

Max. wire cross section

Code

Package / Quantity

Price (AMD)

0,5-1 mm²

0.5 mm²

1 mm²

x 0

Code: 05589421

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Colour Red
  • Min. wire cross section 0.5 mm²
  • Max. wire cross section 1 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Min./max. temperature conditions -10 to 75 °C
  • Insulating material PVC
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 75 °C

1,5-2,5 mm²

1.5 mm²

2.5 mm²

x 0

Code: 05589432

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Colour Blue
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Min./max. temperature conditions -10 to 75 °C
  • Insulating material PVC
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 75 °C

4-6 mm²

4 mm²

6 mm²

x 0

Code: 05589444

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 4-6 mm²
  • Colour Yellow
  • Min. wire cross section 4 mm²
  • Max. wire cross section 6 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Min./max. temperature conditions -10 to 75 °C
  • Insulating material PVC
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 75 °C
Specification

The fitter must check the inserted cable (by trying to pull it out if necessary).

Related products

LAST VIEWED

Added to cart