Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blade connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Version: Unsealed
  • Material: Cooper-zinc

Min./max. wire cross section

Nominal size of flat plug/push connector/blade connector

Number of locking lugs

Diameter of hole

Code

Package / Quantity

Price (AMD)

0,8-2,5 mm²

6.3 x 0.8 mm

1 PCS

1.65 mm

x 0

Code: 05589937

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,8-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

0,75-2 mm²

5.1 x 0.8 mm

1 PCS

x 0

Code: 05589946

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,75-2 mm²
  • Nominal size of flat plug/push connector/blade connector 5.1 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole
  • Version Unsealed
  • Material Cooper-zinc

0,5-1,0 mm²

6.3 x 0.8 mm

1 PCS

1.65 mm

x 0

Code: 05589960

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 0,5-1,0 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

1-1,5 mm²

2.8 x 0.5 mm

1 PCS

1.2 mm

x 10

Code: 055850541

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 1-1,5 mm²
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.5 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole 1.2 mm
  • Version Unsealed
  • Material Cooper-zinc

1,5-2,5 mm²

6.3 x 0.8 mm

1 PCS

x 0

Code: 05585054

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole
  • Version Unsealed
  • Material Cooper-zinc

1,5-2,5 mm²

6.3 x 0.8 mm

1 PCS

1.65 mm

x 0

Code: 05589935

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

4-6 mm²

6.3 x 0.8 mm

1 PCS

x 0

Code: 05589934

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 4-6 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole
  • Version Unsealed
  • Material Cooper-zinc

4,0-6,0 mm²

6.3 x 0.8 mm

1 PCS

1.65 mm

x 0

Code: 05589963

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 4,0-6,0 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

0,5-2 mm²

6 x 0.8 mm

2 mm

x 0

Code: 055819026

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-2 mm²
  • Nominal size of flat plug/push connector/blade connector 6 x 0.8 mm
  • Number of locking lugs
  • Diameter of hole 2 mm
  • Version Unsealed
  • Material Cooper-zinc

1,5-2,5 mm²

6.3 x 0.8 mm

1.65 mm

x 0

Code: 05585019

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

Code: 05585135

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs
  • Diameter of hole 1.65 mm
  • Version Unsealed
  • Material Cooper-zinc

Code: 05585144

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Number of locking lugs
  • Diameter of hole 1.2 mm
  • Version Unsealed
  • Material Cooper-zinc

Related products

LAST VIEWED

Added to cart