Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Socket contact Micro Quadlok System (MQS) 0.63

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Number of locking lugs: 1 PCS
  • Material: Copper-nickel-silicon
  • Stud diameter: 0.63 mm

Version

Min./max. wire cross section

Seal diameter

Surface

Code

Package / Quantity

Price (AMD)

Sealed

0,5-0,75 mm²

2.6 mm

Tin-plated

x 0

Code: 055819022

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,5-0,75 mm²
  • Seal diameter 2.6 mm
  • Surface Tin-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Sealed

0,5-0,75 mm²

2.6 mm

Gold-plated

x 0

Code: 0558190222

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,5-0,75 mm²
  • Seal diameter 2.6 mm
  • Surface Gold-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Sealed

0,25-0,5 mm²

2.6 mm

Tin-plated

x 100

Code: 0558190223

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,25-0,5 mm²
  • Seal diameter 2.6 mm
  • Surface Tin-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Sealed

0,25-0,5 mm²

2.6 mm

Gold-plated

x 0

Code: 0558190224

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,25-0,5 mm²
  • Seal diameter 2.6 mm
  • Surface Gold-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Unsealed

0,5-0,75 mm²

Tin-plated

x 0

Code: 055819023

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,5-0,75 mm²
  • Seal diameter
  • Surface Tin-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Unsealed

0,5-0,75 mm²

Gold-plated

x 0

Code: 0558190232

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,5-0,75 mm²
  • Seal diameter
  • Surface Gold-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Unsealed

0,25-0,5 mm²

Tin-plated

x 100

Code: 0558190233

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,25-0,5 mm²
  • Seal diameter
  • Surface Tin-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Unsealed

0,25-0,5 mm²

Gold-plated

x 0

Code: 0558190234

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,25-0,5 mm²
  • Seal diameter
  • Surface Gold-plated
  • Stud diameter 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon

Related products

LAST VIEWED

Added to cart