Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pin terminal connector RAM/RAM plus 3.5

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Number of locking lugs: 2 PCS
  • Stud diameter: 3.5 mm

Version

Min./max. wire cross section

Min./max. diameter of insulation

Seal diameter

Code

Package / Quantity

Price (AMD)

Sealed

1,5-2,5 mm²

2,1-3,1 mm

3.4 mm

x 0

Code: 0558990002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,1-3,1 mm
  • Seal diameter 3.4 mm
  • Stud diameter 3.5 mm
  • Number of locking lugs 2 PCS

Sealed

0,5-1 mm²

1,4-2,3 mm

3.4 mm

x 0

Code: 0558990001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,4-2,3 mm
  • Seal diameter 3.4 mm
  • Stud diameter 3.5 mm
  • Number of locking lugs 2 PCS

Unsealed

1,5-2,5 mm²

x 0

Code: 05589901

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation
  • Seal diameter
  • Stud diameter 3.5 mm
  • Number of locking lugs 2 PCS

Unsealed

2,1-5,3 mm²

x 0

Code: 05589977

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 2,1-5,3 mm²
  • Min./max. diameter of insulation
  • Seal diameter
  • Stud diameter 3.5 mm
  • Number of locking lugs 2 PCS

Unsealed

0,5-2 mm²

x 0

Code: 0558990201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,5-2 mm²
  • Min./max. diameter of insulation
  • Seal diameter
  • Stud diameter 3.5 mm
  • Number of locking lugs 2 PCS

Related products

LAST VIEWED

Added to cart