Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Housing for Positive Lock blade receptacles

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Max. temperature resistance: 80 °C
  • Contact gauge: 6.3 mm
  • Material: Polyamide - PA 66

Contact gauge

Max. temperature resistance

Material

Code

Package / Quantity

Price (AMD)

6.3 mm

80 °C

Polyamide - PA 66

x 0

Code: 05581011

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contact gauge 6.3 mm
  • Max. temperature resistance 80 °C
  • Colour Black
  • Material Polyamide - PA 66

Related products

LAST VIEWED

Added to cart