Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angle blade receptacle

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min. wire cross section: 1.5 mm²
  • Min./max. wire cross section: 1,5-2,5 mm²
  • Max. wire cross section: 2.5 mm²
  • Version: Unsealed
  • Material: Cooper-zinc

Nominal size of flat plug/push connector/blade connector

Number of locking lugs

Surface

Version

Code

Package / Quantity

Price (AMD)

8 x 0.8 mm

1 PCS

Bare

Unsealed

x 0

Code: 05586302

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 8 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Surface Bare
  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Material Cooper-zinc
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²

8 x 0.8 mm

1 PCS

Tin-plated

Unsealed

x 0

Code: 05589913

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 8 x 0.8 mm
  • Number of locking lugs 1 PCS
  • Surface Tin-plated
  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Material Cooper-zinc
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²

6.3 x 0.8 mm

Bare

Unsealed

x 0

Code: 05589941

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs
  • Surface Bare
  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Material Cooper-zinc
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²

6.3 x 0.8 mm

Tin-plated

Unsealed

x 0

Code: 05589961

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Number of locking lugs
  • Surface Tin-plated
  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Material Cooper-zinc
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²

Related products

LAST VIEWED

Added to cart