Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blade fuse OTO-AS

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C

Max. current

Max. nominal voltage

Min./max. operating temperature

Code

Package / Quantity

Price (AMD)

30 A

32 V/DC

-40 to 125 °C

x 0

Code: 073120130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 30 A
  • Colour Pink
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C

20 A

32 V/DC

-40 to 125 °C

x 0

Code: 073120120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 20 A
  • Colour Turquoise
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C

50 A

32 V/DC

-40 to 125 °C

x 0

Code: 073120150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 50 A
  • Colour Red
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C

60 A

32 V/DC

-40 to 125 °C

x 0

Code: 073120160

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 60 A
  • Colour Yellow
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C

40 A

32 V/DC

-40 to 125 °C

x 0

Code: 073120140

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. current 40 A
  • Colour Green
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
Specification

OEM quality

Related products

LAST VIEWED

Added to cart