Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vehicle line single core, double insulated FLRYY

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red
  • Min./max. temperature conditions: -40 to 70 °C
  • Min. temperature conditions: -40 °C
  • Max. temperature conditions: 70 °C

Nominal cable cross section

Outer diameter

Min./max. temperature conditions

Code

Package / Quantity

Price (AMD)

1 x 1.5 mm²

3.6 mm

-40 to 70 °C

x 0

Code: 0770201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 1 x 1.5 mm²
  • Outer diameter 3.6 mm
  • Colour Red
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

1 x 2.5 mm²

4.2 mm

-40 to 70 °C

x 0

Code: 0770204

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 1 x 2.5 mm²
  • Outer diameter 4.2 mm
  • Colour Red
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C
Specification
  • PVC external sheath, black
  • Rated voltage: U ~ = 50 V, U- = 60 V
  • Free of silicone, cadmium and lead

Related products

LAST VIEWED

Added to cart