Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vehicle line flat cable FLRYY

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min./max. temperature conditions: -40 to 70 °C
  • Min. temperature conditions: -40 °C
  • Max. temperature conditions: 70 °C

Nominal cable cross section

Width x thickness

Version

Code

Package / Quantity

Price (AMD)

2 x 1.5 mm²

6,2 x 3,8 mm

Coil

x 0

Code: 0770202

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 1.5 mm²
  • Colour Black
  • Width x thickness 6,2 x 3,8 mm
  • Version Coil
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

2 x 2.5 mm²

7,4 x 4,4 mm

Bundle

x 0

Code: 07702031

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 2.5 mm²
  • Colour Black
  • Width x thickness 7,4 x 4,4 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

2 x 2.5 mm²

7,4 x 4,4 mm

Coil

x 0

Code: 0770203

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 2.5 mm²
  • Colour Black
  • Width x thickness 7,4 x 4,4 mm
  • Version Coil
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

3 x 1.5 mm²

8,7 x 3,8 mm

Bundle

x 0

Code: 0770205

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 3 x 1.5 mm²
  • Colour White
  • Width x thickness 8,7 x 3,8 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

2 x 1.5 mm²

6,2 x 3,8 mm

Bundle

x 0

Code: 07702021

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 1.5 mm²
  • Colour Black
  • Width x thickness 6,2 x 3,8 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

3 x 0.75 mm²

7,5 x 3,5 mm

Bundle

x 0

Code: 0770203075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 3 x 0.75 mm²
  • Colour White
  • Width x thickness 7,5 x 3,5 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

3 x 1.0 mm²

8,3 x 3,8 mm

Bundle

x 0

Code: 0770203100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 3 x 1.0 mm²
  • Colour White
  • Width x thickness 8,3 x 3,8 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

2 x 0.75 mm²

5,5 x 3,5 mm

Bundle

x 0

Code: 0770202075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 0.75 mm²
  • Colour Black
  • Width x thickness 5,5 x 3,5 mm
  • Version Bundle
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C

2 x 1.0 mm²

5,3 x 3,6 mm

Coil

x 0

Code: 0770202010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal cable cross section 2 x 1.0 mm²
  • Colour Black
  • Width x thickness 5,3 x 3,6 mm
  • Version Coil
  • Min./max. temperature conditions -40 to 70 °C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 70 °C
Specification
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath, black
  • Free of silicone, cadmium and lead

Related products

LAST VIEWED

Added to cart