Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screw-type clamp for MAN/BÜSSING

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Polarity type

Electrical-pole diameter

Code

Package / Quantity

Price (AMD)

Minus

15.9 mm

x 0

Code: 051020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Polarity type Minus
  • Electrical-pole diameter 15.9 mm

Plus

17.5 mm

x 0

Code: 051019

Product information

Catalogue page as PDF 1

Tecnical Description

  • Polarity type Plus
  • Electrical-pole diameter 17.5 mm

Related products

LAST VIEWED

Added to cart