Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Garden hoe with prongs

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 1350 mm
  • Width: 270 mm
  • Length of blade: 270 mm

Width

Length

Length of blade

Code

Package / Quantity

Price (AMD)

270 mm

1350 mm

270 mm

x 0

Code: 0695945065

Tecnical Description

  • Width 270 mm
  • Length 1350 mm
  • Length of blade 270 mm
Specification

Long service life

Conically milled, fully forged and hardened blade.

Ash wood handle 1,350 mm

Related products

LAST VIEWED

Added to cart