Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED number plate light 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 24 V/DC
  • Lamp type: LED
  • Cable connection: With cable
  • Approval mark: ADR, ECE
  • Cable length: 0.5 m
  • Colour of light: White
  • Version: Mounting
  • Depth: 54 mm
  • Power rating: 1.1 W
  • Length: 99 mm
  • Height: 57 mm

Lamp type

Colour of light

Version

Cable connection

Code

Package / Quantity

Price (AMD)

LED

White

Mounting

With cable

x 0

Code: 081242 610

Tecnical Description

  • Lamp type LED
  • Colour of light White
  • Version Mounting
  • Cable connection With cable
  • Cable length 0.5 m
  • Nominal voltage 24 V/DC
  • Power rating 1.1 W
  • Length 99 mm
  • Height 57 mm
  • Depth 54 mm
  • Approval mark ADR, ECE
Specification

Fully PUR-coated LED unit

Protects the contact area from the ingress of moisture in the event of damage to the lens.

Related products

Added to cart