Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

7-chamber light cluster 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. nominal voltage: 24 V/DC
  • Form: Rectangular
  • Lamp type: Bulb
  • Width: 130 mm
  • Approval mark: ECE
  • Number of chambers: 7 PCS
  • Cable connection: IVECO compact connector
  • Length: 464 mm
  • Depth: 66.8 mm

Mounting

Functions

Number of chambers

Code

Package / Quantity

Price (AMD)

Right

Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Contour lamp, Reflector, Side marker lamp

7 PCS

x 0

Code: 0812466706

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mounting Right
  • Functions Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Contour lamp, Reflector, Side marker lamp
  • Form Rectangular
  • Number of chambers 7 PCS
  • Cable connection IVECO compact connector
  • Lamp type Bulb
  • Max. nominal voltage 24 V/DC
  • Length 464 mm
  • Width 130 mm
  • Depth 66.8 mm
  • Approval mark ECE

Left

Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Reflector, Contour lamp, License plate lamp, Side marker lamp

7 PCS

x 0

Code: 0812466707

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mounting Left
  • Functions Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Reflector, Contour lamp, License plate lamp, Side marker lamp
  • Form Rectangular
  • Number of chambers 7 PCS
  • Cable connection IVECO compact connector
  • Lamp type Bulb
  • Max. nominal voltage 24 V/DC
  • Length 464 mm
  • Width 130 mm
  • Depth 66.8 mm
  • Approval mark ECE
Specification

Not ADR-tested

Bulbs not included

Related products

LAST VIEWED

Added to cart