25 pcs.
For broken-off screws and bolts from 6u201316 mm or 1/4 to 5/8 inches
Complete set, also comprises necessary twist drills
Specially profiled extractor pins enlarge the stud bolt only slightly
Easy extraction of broken bolts in contrast to tapered extractors
Scope of delivery: Guide sleeves, spiral drills, extractor pins and nuts, operating instructions, high-quality plastic box
1a
Use a suitable guide sleeve for stud bolts snapped off beneath the surface. Pre-drill the snapped off threaded section. Then enlarge as required
1b
If the stud bolt is protruding, place the guide sleeve onto the bolt. Pre-drill the threaded bolt. Then enlarge as required
2
If the stud bolt is broken off flush, centre punch and pre-drill the bolt. Then enlarge as required
3
Hammer a suitable extractor pin into the drilled hole
4
Push extractor nut down to the bottom of the pin. Extract snapped off threaded bolt evenly without tilting
Thread extractor set including:

1x
Art.-no.: 06901411
Pin with nut for thread extractor set
EXTR-BLT-PIN-NUT-WS10-D3,2

1x
Art.-no.: 06901412
Pin with nut for thread extractor set
EXTR-BLT-PIN-NUT-WS11-D4,8

1x
Art.-no.: 06901413
Pin with nut for thread extractor set
EXTR-BLT-PIN-NUT-WS13-D6,4

1x
Art.-no.: 06901414
Pin with nut for thread extractor set
EXTR-BLT-PIN-NUT-WS14-D8

1x
Art.-no.: 06901415
Pin with nut for thread extractor set
EXTR-BLT-PIN-NUT-WS17-D8,7

1x
Art.-no.: 062532
Twist drill bit HSS DIN 338 type RN 118u00b0
DRL-SPRL-MET-DIN338-HSS-D3,2MM
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

1x
Art.-no.: 062548
Twist drill bit HSS DIN 338 type RN 118u00b0
DRL-SPRL-MET-DIN338-HSS-D4,8MM
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

1x
Art.-no.: 062564
Twist drill bit HSS DIN 338 type RN 118u00b0
DRL-SPRL-MET-DIN338-HSS-D6,4MM
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

1x
Art.-no.: 062580
Twist drill bit HSS DIN 338 type RN 118u00b0
DRL-SPRL-MET-DIN338-HSS-D8,0MM
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

1x
Art.-no.: 062587
Twist drill bit HSS DIN 338 type RN 118u00b0
B2000 TWIST DRILL BIT HSS-8,7MM
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

1x
Art.-no.: 0690141801
Guide sleeve for thread extractor set
AY-GUIDESLEEVE-EXTR-KIT-D6-10MM

1x
Art.-no.: 0690141802
Guide sleeve assortment
AY-GUIDESLEEVE-EXTR-KIT-D11-14MM