xHammer drill bit with SDS-max drive arbor Longlife Quadro-L
Code: 0647002092
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
No hooking in and running off centre
The symmetrical 4 x 90u00b0 cutting edge geometry prevents the hooking in or running off centre of the drill bit when striking reinforcement or hard pebbles in concrete.
Perfect drilling properties
Thanks to head geometry that is tailored to the drill bit diameter.
Optimum guidance in drilled hole
Thanks to the four cutting edges and four-spiral geometry of the drill bit, the bit is optimally guided into the drilled hole. You get perfectly cylindrical drilled holes which are optimum for use with anchors.
Constant drilling speed
The drilling speed remains constant throughout the entire service life of the drill bit thanks to the special head geometry.
Precise spot drilling
The special self-centring tip enables precise spot drilling.
Iron reinforcements may only be drilled through with permission from a structural engineer.
With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
LAST VIEWED