Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374 (0) 10 349347, 349348
Quick delivery
More than 125,000 products
Related products
xUV weed control fabric 105 g/m²
Code: 0681001700
Questions ? +374(0)10 349347, 349348
0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Up to 4 years UV resistance
Owing to UV-resistant HDPE
Air permeability
Fleece structure allows up to 70% of air through
Universal
Can be fitted covered or uncovered (up to max. 4 years)
Permeable to water
Fleece allows up to 20 l/(mu00b2xs) of water through