Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Protective wax

Spray protective wax, 360°C valve PROTWAX-TRANSPARENT-400ML

Code: 0893082400

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Highly transparent wax anti-corrosive agent that displaces water

Can also be used overhead

360° valve

Heat-resistant

Temperature resistant up to +160°C

Reliable

  • Has self-healing properties
  • Adhesive
  • Water-repellent

Transparent

Protected area remains visible

Protective film has self-healing properties

Odourless


Notice

Not suitable for use on visible painted surfaces


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Added to cart