Active Clean vehicle cleaner CLNR-VEH-IN-(ACTIVE-CLEAN)-500ML
Intensive foam cleaner for the entire vehicle interior.
Micro-fine active foam (vacuum effect)
- Foam remains on the surface and actively draws out the dirt when the foam bubbles burst
- Outstanding dirt-dissolving power
- No need to saturate upholstery, meaning drying times are shorter
Gentle on materials
Suitable for all surfaces in the vehicle interior. The pre-determined breaking points of the airbag are not affected.
20x yield
- 500 ml Active Clean equates to the yield of approx. 10 litres of liquid cleaning product
- Cost-saving
Fast-separating in waste water in accordance with u00d6-Norm (Austrian standard) test B 5105
Biodegradability > 95%
Notice
Protect product from frost.
ACTIVE GLASS CLEANER - 500 ML
Cleaning foam for glass and smooth surfaces
Stable
No running off vertical surfaces
Extremely high degree of cleaning
- When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt
- Outstanding dirt dissolving power
Saves money thanks to 20x yield
Protects materials
Paints, rubber and plastics are not attacked.
Notice
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.
Cockpit care
COCKPCARE-HANDSPRAYER-500ML
Plastic interior care with fruity fragrance
High-quality carnauba waxes together with jojoba oil provide optimum care
- Freshens up colours and gives them a satiny gloss
- Plastics keep their elasticity. Eliminates squeaks and creaking noises
- Well-kept appearance, looks as good as new (new vehicle appearance)
Gentle on materials
The pre-determined breaking points of the (passenger) airbag are not affected.
Provides lasting protection against environmental influences
- Protects against ageing and stops the material becoming brittle
- Does not bleach the cockpit
Anti-static
Saves continual dusting
Contains no phosphates and no organic solvents.
Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.
Biodegradability> 95%
AOX and silicon-free
SOLVENT-FREE LEATHER CARE AGENT - 500ML
Gentle cleaning and intensive care of smooth leather
Special care emulsion of selected waxes and silicones for all kinds of smooth leather
such as painted, metallic, reptile, brushed, grained leather etc.
Cares for the leather and leaves behind an attractive, visually enhanced shine.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Active Clean vehicle cleaner CLNR-VEH-IN-(ACTIVE-CLEAN)-500ML
Spray Active Clean onto a clean, dry cloth and apply to the areas to be treated. Treat plastic parts with cockpit care afterwards. With fabrics and upholstery, let the foam take effect briefly and remove any soiling with a brush or sponge where necessary. With spots, work from the outside inwards. Then vacuum the upholstery.
ACTIVE GLASS CLEANER - 500 ML
Application area
Dissolves insect residue, bird droppings, road dust, nicotine deposits, greasy dirt, silicone residue and rubber marks from glass windows, car windows, mirrors and painted surfaces.
Instructions
For optimum foaming, shake the can well before use.
Cockpit care
COCKPCARE-HANDSPRAYER-500ML
It is recommended to pre-clean the surface with Active Clean. Spray the cockpit care onto a clean, dry cloth and apply to the parts to be treated. Protect from frost.
SOLVENT-FREE LEATHER CARE AGENT - 500ML
Application area
Smooth leather such as leather equipment in vehicles, shoes, clothes, bags, furniture etc.
Instructions
Apply thinly, leave to dry for at least 20 minutes and polish with a soft brush or cloth.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.