Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xAnchor rod W-VI-A
Code: 0905461213
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Screwing-property class | 5.8 |
Metric anchor diameter | M12 |
Anchor length (l) | 175 mm |
Nominal drill-bit diameter injection system (d 0) | 14 mm |
Approval | ETA-09/0040 |
Material | Steel |
LAST VIEWED