Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Insulation anchor set, stainless steel W-ID

Code: 090350097

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For attaching light loads in rigid foam panels (e.g. external wall with thermal insulation composite system)
  • High-quality PE
  • Positive locking attachment
  • Suitable for cotter-pin installation
  • Thermally stable from -20u00b0C to +100u00b0C
  • Resistant to rotting, weathering and ageing
  • No complicated spaced installation for small anchoring tasks
  • Fast, cost-effective attachment
  • For use with a cordless screwdriver; can also be installed manually
  • No thermal bridges created
  • W-ID set is supplied pre-assembled
  • The screw in the W-ID set is removable (screw can be screwed back in for alignment)

Includes:

  • W-ID 95
  • PA6 cover rosette
  • PVC hose 12.0 x 65 mm
  • Stud screw M10 x 120 mm, A2

LAST VIEWED

Added to cart