Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Metal cavity anchor W-MH

Code: 090352885

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Sleeve/screw: Galvanised steel
  • Once the anchor has expanded, the standard screw for the anchor can be replaced with a different fastener with a metric thread of the same size, e.g. screw hook, eyelet, screw with a special head, A2/A4 brass screw, threaded rod etc.
  • Screw can be removed with no loss of holding power
  • Working with manual ratchet mounting pliers makes the task easier and less tiring as a result of the ratchet action. A gauge length of 30 mm means post-expansion is rarely necessary.
  • Expanding support elements with a large contact radius ensure outstanding holding power
  • Pre-assembled with a metric screw/threaded rod
  • Anti-rotation lock on the collar prevents movement in the drill hole
Notice

Pushing the front lever on the ratchet pliers releases the ratchet pliers again

Fire resistance tested in hollow pumice only

LAST VIEWED

Added to cart