Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Insulation nail W-IN

Code: 0903791100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Head diameter 90 mm
  • High-quality PP
  • Thermally stable from -40u00b0C to +80u00b0C
  • Small drill hole diameter (8 mm)
  • Quick, easy installation
  • Low insertion depth, min. 20 mm u2014 less time drilling
  • Anchor without expansion nail

LAST VIEWED

Added to cart