Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Concrete pin OMG® DCDF-55 (CD-10)

Code: 0838255254

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Attachment of insulation and roof sheeting on concrete surfaces. Case-hardened steel, CR-10 coating.
  • Flat head
  • Attachment hardware length on concrete = roof structure + screw-in depth min. 25 mm
  • Drill hole diameter 5.5 mm
  • Drill hole depth = attachment hardware length + min. 10 mm

LAST VIEWED

Added to cart