Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Insulation drift

Code: 5921018140

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Anchor diameter

9 mm

Anchor length (l)

140 mm

Max. attachment height (t fix)

100 mm

Disc diameter

35 mm

Nominal drill-bit diameter (d 0)

8 mm

Embedding depth (h nom)

40 mm

Centre-to-centre distance (a)

120 mm

Edge clearance (a r)

60 mm

Minimum component thickness (h min)

80 mm

Material

Stainless steel A2

LAST VIEWED

Added to cart