Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xInsulation drift
Code: 5921018170
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Anchor diameter | 9 mm |
Anchor length (l) | 170 mm |
Max. attachment height (t fix) | 130 mm |
Disc diameter | 35 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h nom) | 40 mm |
Centre-to-centre distance (a) | 120 mm |
Edge clearance (a r) | 60 mm |
Minimum component thickness (h min) | 80 mm |
Material | Stainless steel A2 |