Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBlade terminal splitter
Code: 055511
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Connection type | 1st end: 1 connection, 2nd end: 2 connections |
Plug width | 6.3 mm |
Max. nominal voltage | 300 V/AC |
Max. temperature conditions | 75 u00b0C |
Length x width | 54 x 21 mm |
Length | 54 mm |
Width | 21 mm |
LAST VIEWED