Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBlade terminal bus bar
Code: 05552
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Plug width | 6.3 mm |
Number of connections | 12 PCS |
Max. nominal voltage | 300 V/AC |
Max. temperature conditions | 75 u00b0C |
Length x width | 152 x 25,8 mm |
Length | 152 mm |
Width | 25.8 mm |
LAST VIEWED