xSocket contact AMPMODU IV 0.63
Code: 05581904
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Version | Unsealed |
Min./max. wire cross section | 0,35-0,5 mmu00b2 |
Stud diameter | 0.63 mm |
Number of locking lugs | 1 PCS |
Material | Copper-tin |
Surface | Tin-plated |
LAST VIEWED