Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Nut

Code: 0501101643

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Suitable for screw

M8

Flange diameter

6.5 mm

Slot depth

5.8 mm

Height

8 mm

Width across flats

12 mm

Mandrel diameter

8 mm

Surface

Copper-plated

Corresponds to original spare part number

N90085001

LAST VIEWED

Added to cart