Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Oil drain plug

Code: 0243105001

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Technical information

Suitable for vehicle manufacturer

BMW

Corresponds to original spare part number

BMW Mini: 11137513050

Nominal diameter

14 mm

Pitch

1.5 mm

Length

20 mm

Width across flats

13 mm

Material

Steel

Surface

Phosphated

LAST VIEWED

Added to cart