Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xOil drain plug
Code: 0243103003
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | Opel: 652950/93183669 |
Nominal diameter | 18 mm |
Pitch | 1.5 mm |
Length | 21 mm |
Width across flats | 13 mm |
Material | Steel |
Surface | Colourless, galvanised |
LAST VIEWED