Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sealing ring

Code: 046411422

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Internal diameter

14 mm

Nominal diameter

14 mm

Outer diameter

22 mm

Thickness

2 mm

Material

Aluminium

Suitable for vehicle manufacturer

Honda

Kia

Corresponds to original spare part number

Honda: 94109-14000, KIA: 2151323000/ K995641400

LAST VIEWED

Added to cart