Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSealing ring
Code: 046411 17
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Internal diameter | 11 mm |
Nominal diameter | 11 mm |
Outer diameter | 17 mm |
Thickness | 3 mm |
Material | Copper |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | Nissan: 1102601M02 |
LAST VIEWED