Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sealing ring

Code: 0464132001

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Internal diameter

16 mm

Nominal diameter

16 mm

Outer diameter

21 mm

Thickness

3 mm

Material

Copper

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

Nissan: 11026-61000

LAST VIEWED

Added to cart