Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sealing ring

Code: 0464103003

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Internal diameter

18.5 mm

Outer diameter

26 mm

Thickness

2.5 mm

Material

Metal/rubber

Suitable for vehicle manufacturer

Opel/Vauxhall

Corresponds to original spare part number

Opel: 652543/93183670

LAST VIEWED

Added to cart