Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Brake pipe nipple, type E

Code: 0889502

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Technical information

Suitable for pipe external diameter

4.75 mm

Thread type x nominal diameter x pitch

M10 x 1

Thread type

Metric thread

Nominal diameter

10 mm

Pitch

1 mm

Internal diameter

5 mm

Width across flats

14 mm

Length

13 mm

DIN flange

E

Material

Steel

Surface

Galvanised

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Alfa Romeo

Audi

Austin

Citroen

Fiat

Ford

Opel/Vauxhall

Peugeot

Renault

Saab

Seat

Volvo

Volkswagen

LAST VIEWED

Added to cart