Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Brake pipe nipple, type F

Code: 0889503

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Technical information

Suitable for pipe external diameter

4.75 mm

Thread type x nominal diameter x pitch

UNF3/8 x 0,375

Thread type

UNF

Nominal diameter

3/8 in

Pitch

0.375 in

Internal diameter

5 mm

Width across flats

11 mm

Length

21 mm

DIN flange

F

Material

Steel

Surface

Galvanised

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Austin

Morri

Peugeot

Renault

Saab

Talbot

Vauxhall

Volvo

LAST VIEWED

Added to cart