Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Tarpaulin repair system 32-piece patch set

Code: 0880606001

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Mobile, self-adhesive repair system for defective truck tarps, tents, covers etc.

Simple, professional repair

  • Ready-to-use patches with high bonding strength
  • Quick to use
  • Wide range of colours

Mobile application

Fast, reliable repair of damaged areas at any time

Costs optimised

  • No need to visit a workshop
  • Repair times are considerably reduced
  • Unnecessary downtimes are reduced
  • Eliminates damage claims due to freight damage

UV-resistant

Resistant to washing brushes

Scope of delivery

  • 3 patches 300 x 200 mm
  • 3 patches 200 x 200 mm
  • 4 patches 300 x 100 mm
  • 4 patches 200 x 100 mm
  • 6 patches 100 x 100 mm
  • 6 patches 200 x 50 mm
  • 6 patches 100 x 50 mm
Notice

The patch cannot be pulled off and corrected after application!

All colours are similar to RAL, 161 and 290 are manufacturer's specifications

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

LAST VIEWED

Added to cart